Page 1 of 8

Next

Compare
C5-45TI-30

COMPARE

C5-45TI-30

Description
C5-45TI-30 IMPACT IDLER ; 5" DIA ROLLER 45DEG 30" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C5-45TI-30

BDI # 21980122

Features

Roller Width - Inch: 11.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Rubber Disc
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C6-35TI-30

COMPARE

C6-35TI-30

Description
C6-35TI-30 IMPACT IDLER ; 6" DIA ROLLER 35DEG 30" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C6-35TI-30

BDI # 21980677

Features

Roller Width - Inch: 11.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Rubber Disc
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D5-45T-36-09

COMPARE

D5-45T-36-09

Description
D5-45T-36-09 INSERT IDLER ; 5" DIA ROLLER 45DEG 36" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-45T-36-09

BDI # 21979696

Features

Roller Width - Inch: 11.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D5-45T-30-09

COMPARE

D5-45T-30-09

Description
D5-45T-30-09 INSERT IDLER ; 5" DIA ROLLER 45DEG 30" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-45T-30-09

BDI # 21979694

Features

Roller Width - Inch: 11.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D5-45TI-30

COMPARE

D5-45TI-30

Description
D5-45TI-30 IMPACT IDLER ; 5" DIA ROLLER 45DEG 30" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-45TI-30

BDI # 21979710

Features

Roller Width - Inch: 11.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Rubber Disc
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY