D6-20T-42-09
Description
D6-20T-42-09 STEEL IDLER ; 6" DIA ROLL 20DEG 42" WIDE BELT CEMA D
Part # D6-20T-42-09
BDI # 21979338
Features
Roller Width - Inch:
15.44
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Side Mount
D5-20U-24-09
Description
D5-20U-24-09 STEEL IDLER ; 5" DIA ROLLER 20DEG 24" WIDE BELT CEMA D
Part # D5-20U-24-09
BDI # 21980627
Features
Roller Width - Inch:
15.44
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Mounting Method:
Side Mount
42-GC5402-01
Description
42-GC5402-01 IDLER ; POR 45TRGH IMP EQ R/G
Part # 42-GC5402-01
BDI # 18140901
Features
Roller Width - Inch:
15
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
48-GB5200-20
Description
48-GB5200-20 IDL 20TRGH ST EQ R/G B+ ; IDLER NON RETURNABLE
Part # 48-GB5200-20
BDI # 24132098
Features
Roller Width - Inch:
17
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Base Mount
E6-TI-42
Description
E6-TI-42 IMPACT IDLER ROLL ; 6" DIA ROLLER 42" WIDE BELT CEMA E
Part # E6-TI-42
BDI # 21978064
Features
Roller Width - Inch:
15
Roller Width - Millimeter:
381
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42