C5-LUTE-16.75
Description
C5-LUTE-16.75 TROUGHING RETRO ROLLER ; LUFF BROACH END
Part # C5-LUTE-16.75
BDI # 23142032
Features
Roller Width - Inch:
16.75
Roller Width - Millimeter:
425.45
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Luff Broach End | No Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller
C6-LUTE-16.75
Description
C6-LUTE-16.75 TROUGHING RETRO ROLLER ; LUFF BROACH END
Part # C6-LUTE-16.75
BDI # 23140851
Features
Roller Width - Inch:
16.75
Roller Width - Millimeter:
425.45
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Luff Broach End | No Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller
D6-10VR-30SB-4
Description
D6-10VR-30SB-4 V-RETURN IDLER ; 30" BELT W 6" RLR 10DEG
Part # D6-10VR-30SB-4
BDI # 23157680
Features
Roller Width - Inch:
16.688
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
D6-10VR-30SB-7
Description
D6-10VR-30SB-7 V-RETURN IDLER ; 30" BELT W 6" RLR 10DEG
Part # D6-10VR-30SB-7
BDI # 23157684
Features
Roller Width - Inch:
16.688
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C5-10VR-30SB-7
Description
C5-10VR-30SB-7 V-RETURN IDLER ; 30" BELT W 5" RLR 10DEG
Part # C5-10VR-30SB-7
BDI # 23140607
Features
Roller Width - Inch:
16.688
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount