48-GC5412-02
Description
48-GC5412-02 IDL P/A ST EQ F/S IDLER ; NON-RETURNABLE
Part # 10508761
BDI # 24134193
Features
Roller Width - Inch:
17
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
57
Other Features:
Sealed
Mounting Method:
Base Mount
Belt Width - Millimeter:
1219.2
Features
Roller Width - Inch:
17
Roller Width - Millimeter:
431.8
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller
C5-35TG-42SB
Description
C5-35TG-42SB GRAIN TROUGHING IDLER ; 42" BELT W 5" RLR 35DEG
Part # C5-35TG-42SB
BDI # 23178716
Features
Roller Width - Inch:
17
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Offset Center Roll | 15 Inch Wide Secondary Roller
Mounting Method:
Base Mount
C5-20TG-42SB
Description
C5-20TG-42SB GRAIN TROUGHING IDLER ; 42" BELT W 5" RLR 20DEG
Part # C5-20TG-42SB
BDI # 23179154
Features
Roller Width - Inch:
17
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Offset Center Roll | 15 Inch Wide Secondary Roller
Mounting Method:
Base Mount
D5-FMTE-17.12
Description
D5-FMTE-17.12 TROUGHING RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # D5-FMTE-17.12
BDI # 23146371
Features
Roller Width - Inch:
17.12
Roller Width - Millimeter:
434.848
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller