Page 1 of 4

Next

Compare
D6-45TSA-72-09

COMPARE

D6-45TSA-72-09

Description
D6-45TSA-72-09 INDLER SHELF-ALIGNER ; 6" DIA ROLLER 35DEG 72" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # D6-45TSA-72-09

BDI # 21980489

Features

Roller Width - Inch: 26
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D5-35TSA-72-09

COMPARE

D5-35TSA-72-09

Description
D5-35TSA-72-09 IDLER SHELF-ALIGNER ; 5" DIA ROLLER 35DEG 72" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-35TSA-72-09

BDI # 21980918

Features

Roller Width - Inch: 26
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
E7-35TI-72

COMPARE

E7-35TI-72

Description
E7-35TI-72 IMPACT IDLER ; 7" DIA ROLLER 35DEG 72" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E7-35TI-72

BDI # 21976750

Features

Roller Width - Inch: 25.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Rubber Disc
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
E7-45TI-72

COMPARE

E7-45TI-72

Description
E7-45TI-72 IMPACT IDLER ; 7" DIA ROLLER 45DEG 72" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E7-45TI-72

BDI # 21976782

Features

Roller Width - Inch: 25.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Rubber Disc
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D6-TI-72

COMPARE

D6-TI-72

Description
D6-TI-72 IMPACT IDLER ROLL ; 6" DIA ROLLER 72" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-TI-72

BDI # 21980218

Features

Roller Width - Inch: 26
Roller Width - Millimeter: 660.4
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1828.8
Product Name: Roller
Belt Width - Inch: 72

Price Inventory : Available to order
Loading Price
QTY