Page 1 of 64

Next

Compare
C5-RRD-36

COMPARE

C5-RRD-36

Description
C5-RRD-36 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 36" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C5-RRD-36

BDI # 21978636

Features

Roller Width - Inch: 39.13
Roller Width - Millimeter: 993.902
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 914.4
Product Name: Roller
Belt Width - Inch: 36

Price Inventory : Available to order
Loading Price
QTY
C6-20U-54-09

COMPARE

C6-20U-54-09

Description
C6-20U-54-09 STEEL IDLER ; 6" DIA ROLLER 20DEG 54" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C6-20U-54-09

BDI # 21980605

Features

Roller Width - Inch: 45.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D5-FRD-36-4

COMPARE

D5-FRD-36-4

Description
D5-FRD-36-4 IMPACT FLAT CARRY ; 5" ROLLER DIA 36" BELT WD

MARTIN SPROCKET & GR

Part # D5-FRD-36-4

BDI # 21569773

Features

Roller Width - Inch: 39.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Rubber Disc
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C6-20U-48-09

COMPARE

C6-20U-48-09

Description
C6-20U-48-09 STEEL IDLER ; 6" DIA ROLLER 20DEG 48" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C6-20U-48-09

BDI # 21980603

Features

Roller Width - Inch: 39.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C6-20U-60-09

COMPARE

C6-20U-60-09

Description
C6-20U-60-09 STEEL IDLER ; 6" DIA ROLLER 20DEG 60" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C6-20U-60-09

BDI # 21980607

Features

Roller Width - Inch: 51.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY