C6-20U-54-09
Description
C6-20U-54-09 STEEL IDLER ; 6" DIA ROLLER 20DEG 54" WIDE BELT CEMA C
Part # C6-20U-54-09
BDI # 21980605
Features
Roller Width - Inch:
45.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Side Mount
C6-20U-60-09
Description
C6-20U-60-09 STEEL IDLER ; 6" DIA ROLLER 20DEG 60" WIDE BELT CEMA C
Part # C6-20U-60-09
BDI # 21980607
Features
Roller Width - Inch:
51.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Side Mount
E7-FRD-60
Description
E7-FRD-60 FLAT CARRY ROLL ; 7" DIA ROLLER 60" WIDE BELT CEMA E
Part # E7-FRD-60
BDI # 21976796
Features
Roller Width - Inch:
64
Roller Width - Millimeter:
1625.6
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1524
Product Name:
Roller
Belt Width - Inch:
60
E7-FRD-66
Description
E7-FRD-66 FLAT CARRY ROLL ; 7" DIA ROLLER 66" WIDE BELT CEMA E
Part # E7-FRD-66
BDI # 21976798
Features
Roller Width - Inch:
70
Roller Width - Millimeter:
1778
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1676.4
Product Name:
Roller
Belt Width - Inch:
66
E7-FRD-72
Description
E7-FRD-72 FLAT CARRY ROLL ; 7" DIA ROLLER 72" WIDE BELT CEMA E
Part # E7-FRD-72
BDI # 21976800
Features
Roller Width - Inch:
76
Roller Width - Millimeter:
1930.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1828.8
Product Name:
Roller
Belt Width - Inch:
72