E7-RRD-48
Description
E7-RRD-48 RUBBER DISC RETURN ROLL ; 7" DIA ROLLER 48" WIDE BELT CEMA E
Part # E7-RRD-48
BDI # 21976810
Features
Roller Width - Inch:
52
Roller Width - Millimeter:
1320.8
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48
E7-FRD-48
Description
E7-FRD-48 FLAT CARRY ROLL ; 7" DIA ROLLER 48" WIDE BELT CEMA E
Part # E7-FRD-48
BDI # 21976792
Features
Roller Width - Inch:
52
Roller Width - Millimeter:
1320.8
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48
E6-R-48-07
Description
E6-R-48-07 FLAT CARRY ROLL ; 6" DIA ROLLER 48" WIDE BELT CEMA E
Part # E6-R-48-07
BDI # 21976704
Features
Roller Width - Inch:
52
Roller Width - Millimeter:
1320.8
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48
E7-20U-66-04
Description
E7-20U-66-04 IDLER ASSEMBLY, CEMA E UNEQ TR CEMA E 66" W BLT (SMARTCATALOG)
Part # E7-20U-66-04
BDI # 26386899
Features
Roller Width - Inch:
52
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Mounting Method:
Side Mount
E7-FRD-48-4
Description
E7-FRD-48-4 IMPACT FLAT CARRY ; CEMA E RUBBER
Part # E7-FRD-48-4
BDI # 24657886
Features
Roller Width - Inch:
52
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Base Mount