E7-FRD-66
Description
E7-FRD-66 FLAT CARRY ROLL ; 7" DIA ROLLER 66" WIDE BELT CEMA E
Part # E7-FRD-66
BDI # 21976798
Features
Roller Width - Inch:
70
Roller Width - Millimeter:
1778
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1676.4
Product Name:
Roller
Belt Width - Inch:
66
E7-RRD-66
Description
E7-RRD-66 RUBBER DISC RETURN ROLL ; 7" DIA ROLLER 66" WIDE BELT CEMA E
Part # E7-RRD-66
BDI # 21976816
Features
Roller Width - Inch:
70
Roller Width - Millimeter:
1778
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1676.4
Product Name:
Roller
Belt Width - Inch:
66
72-GD6020-01
Description
72-GD6020-01 IDL LT ST 4.25RISE R/G ; IDLER NON RETURNABLE
Part # 72-GD6020-01
BDI # 18141614
Features
Roller Width - Inch:
75
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Base Mount
E7-F-66-04-4
Description
E7-F-66-04-4 FLAT CARRIER ASSY, CEME E CEMA E 66" BELT WIDTH (SMARTCATALOG)
Part # E7-F-66-04-4
BDI # 26374738
Features
Roller Width - Inch:
70
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Mounting Method:
Base Mount
E7-RRD-66-7S
Description
E7-RRD-66-7S IDLER RETURN DISC ; CEMA E RUBBER
Part # E7-RRD-66-7S
BDI # 24657898
Features
Roller Width - Inch:
70
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Rubber Disc
Mounting Method:
Top Mount