Page 1 of 6

Next

Compare
D5-20U-36-09

COMPARE

D5-20U-36-09

Description
D5-20U-36-09 STEEL IDLER ; 5" DIA ROLLER 20DEG 36" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-20U-36-09

BDI # 21980631

Features

Roller Width - Inch: 27.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C6-20U-36-09

COMPARE

C6-20U-36-09

Description
C6-20U-36-09 STEEL IDLER ; 6" DIA ROLLER 20DEG 36" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C6-20U-36-09

BDI # 21980599

Features

Roller Width - Inch: 27.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C6-20UI-36

COMPARE

C6-20UI-36

Description
C6-20UI-36 IMPACT IDLER ; 6" DIA ROLLER 20DEG 36" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C6-20UI-36

BDI # 21980613

Features

Roller Width - Inch: 27.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C6-FRD-24

COMPARE

C6-FRD-24

Description
C6-FRD-24 FLAT CARRY ROLL ; 6" DIA ROLLER 24" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C6-FRD-24

BDI # 21980593

Features

Roller Width - Inch: 27.38
Roller Width - Millimeter: 695.452
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 609.6
Product Name: Roller
Belt Width - Inch: 24

Price Inventory : Available to order
Loading Price
QTY
D6-R-24-09

COMPARE

D6-R-24-09

Description
D6-R-24-09 FLAT CARRY ROLL ; 6" DIA ROLLER 24" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-R-24-09

BDI # 21979126

Features

Roller Width - Inch: 27.38
Roller Width - Millimeter: 695.452
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 609.6
Product Name: Roller
Belt Width - Inch: 24

Price Inventory : Available to order
Loading Price
QTY