C6-20U-54-09
Description
C6-20U-54-09 STEEL IDLER ; 6" DIA ROLLER 20DEG 54" WIDE BELT CEMA C
Part # C6-20U-54-09
BDI # 21980605
Features
Roller Width - Inch:
45.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Side Mount
D5-R-42-09
Description
D5-R-42-09 FLAT CARRY ROLL ; 5" DIA ROLLER 42" WIDE BELT CEMA D
Part # D5-R-42-09
BDI # 21977760
Features
Roller Width - Inch:
45.38
Roller Width - Millimeter:
1152.652
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42
D6-FRD-42
Description
D6-FRD-42 FLAT CARRY ROLL ; 6" DIA ROLLER 42" WIDE BELT CEMA D
Part # D6-FRD-42
BDI # 21979100
Features
Roller Width - Inch:
45.38
Roller Width - Millimeter:
1152.652
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42
C6-20UI-54
Description
C6-20UI-54 IMPACT IDLER ; 6" DIA ROLLER 20DEG 54" WIDE BELT CEMA C
Part # C6-20UI-54
BDI # 21980619
Features
Roller Width - Inch:
45.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Side Mount
D6-FSA-42-09
Description
D6-FSA-42-09 FLAT CARRY SHELF-ALIGNER ; 6" DIA ROLLER 42" WIDE BELT CEMA D
Part # D6-FSA-42-09
BDI # 21979116
Features
Roller Width - Inch:
45.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Base Mount