Page 1 of 6

Next

Compare
C6-20U-60-09

COMPARE

C6-20U-60-09

Description
C6-20U-60-09 STEEL IDLER ; 6" DIA ROLLER 20DEG 60" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C6-20U-60-09

BDI # 21980607

Features

Roller Width - Inch: 51.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D5-R-48-09

COMPARE

D5-R-48-09

Description
D5-R-48-09 FLAT CARRY ROLL ; 5" DIA ROLLER 48" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-R-48-09

BDI # 21977766

Features

Roller Width - Inch: 51.38
Roller Width - Millimeter: 1305.052
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 1219.2
Product Name: Roller
Belt Width - Inch: 48

Price Inventory : Available to order
Loading Price
QTY
C6-20UI-60

COMPARE

C6-20UI-60

Description
C6-20UI-60 IMPACT IDLER ; 6" DIA ROLLER 20DEG 60" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C6-20UI-60

BDI # 21980621

Features

Roller Width - Inch: 51.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY

COMPARE

D6-FSA-48-09

Description
D6-FSA-48-09 FLAT CARRY SHELF-ALIGNER ; 6" DIA ROLLER 48" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-FSA-48-09

BDI # 21979118

Features

Roller Width - Inch: 51.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D6-FRD-48

COMPARE

D6-FRD-48

Description
D6-FRD-48 FLAT CARRY ROLL ; 6" DIA ROLLER 48" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-FRD-48

BDI # 21979102

Features

Roller Width - Inch: 51.38
Roller Width - Millimeter: 1305.052
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1219.2
Product Name: Roller
Belt Width - Inch: 48

Price Inventory : Available to order
Loading Price
QTY