Page 1 of 7

Next

Compare
C6-20U-54-09

COMPARE

C6-20U-54-09

Description
C6-20U-54-09 STEEL IDLER ; 6" DIA ROLLER 20DEG 54" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C6-20U-54-09

BDI # 21980605

Features

Roller Width - Inch: 45.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
E7-RRD-42

COMPARE

E7-RRD-42

Description
E7-RRD-42 RUBBER DISC RETURN ROLL ; 7" DIA ROLLER 42" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E7-RRD-42

BDI # 21976808

Features

Roller Width - Inch: 46
Roller Width - Millimeter: 1168.4
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1066.8
Product Name: Roller
Belt Width - Inch: 42

Price Inventory : Available to order
Loading Price
QTY
E7-FRD-42

COMPARE

E7-FRD-42

Description
E7-FRD-42 FLAT CARRY ROLL ; 7" DIA ROLLER 42" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E7-FRD-42

BDI # 21976790

Features

Roller Width - Inch: 46
Roller Width - Millimeter: 1168.4
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1066.8
Product Name: Roller
Belt Width - Inch: 42

Price Inventory : Available to order
Loading Price
QTY
D5-R-42-09

COMPARE

D5-R-42-09

Description
D5-R-42-09 FLAT CARRY ROLL ; 5" DIA ROLLER 42" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-R-42-09

BDI # 21977760

Features

Roller Width - Inch: 45.38
Roller Width - Millimeter: 1152.652
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 1066.8
Product Name: Roller
Belt Width - Inch: 42

Price Inventory : Available to order
Loading Price
QTY
D6-FRD-42

COMPARE

D6-FRD-42

Description
D6-FRD-42 FLAT CARRY ROLL ; 6" DIA ROLLER 42" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-FRD-42

BDI # 21979100

Features

Roller Width - Inch: 45.38
Roller Width - Millimeter: 1152.652
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1066.8
Product Name: Roller
Belt Width - Inch: 42

Price Inventory : Available to order
Loading Price
QTY