Page 1 of 21

Next

Compare
48-GD5043-01

COMPARE

48-GD5043-01

Description
48 GD5043 01 ; POR RTN D 4.5 DROP DSCRUB RG

REXNORD

Part # 48-GD5043-01

BDI # 18140725

Features

Roller Width - Inch: 51
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Other Features: Sealed | 14 Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C5-RRD-48

COMPARE

C5-RRD-48

Description
C5-RRD-48 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 48" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C5-RRD-48

BDI # 21978640

Features

Roller Width - Inch: 51.13
Roller Width - Millimeter: 1298.702
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1219.2
Product Name: Roller
Belt Width - Inch: 48

Price Inventory : Available to order
Loading Price
QTY
D6-RRD-48-4

COMPARE

D6-RRD-48-4

Description
D6-RRD-48-4 RUBBER DISC RETURN ; CEMA D RUBBER

MARTIN SPROCKET & GR

Part # D6-RRD-48-4

BDI # 21986313

Features

Roller Width - Inch: 51.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
48-GD5020-02

COMPARE

48-GD5020-02

Description
48-GD5020-02 IDLER ; POR FLAT D STL4.25RIS F/S

REXNORD

Part # 48-GD5020-02

BDI # 18140722

Features

Roller Width - Inch: 51
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Other Features: Sealed
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
48-GD5043-02

COMPARE

48-GD5043-02

Description
48 GD5043 02 ; POR RTN D 4.5 DROP DSCRUB FS

REXNORD

Part # 48-GD5043-02

BDI # 18140726

Features

Roller Width - Inch: 51
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Other Features: Sealed | 14 Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY