E7-45TI-96
Description
E7-45TI-96 IMPACT IDLER ; 7" DIA ROLLER 45DEG 96" WIDE BELT CEMA E
Part # E7-45TI-96
BDI # 21976786
Features
Roller Width - Inch:
33.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
E7-35TI-96
Description
E7-35TI-96 IMPACT IDLER ; 7" DIA ROLLER 35DEG 96" WIDE BELT CEMA E
Part # E7-35TI-96
BDI # 21976754
Features
Roller Width - Inch:
33.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
E6-20U-48-07
Description
E6-20U-48-07 STEEL IDLER ; 6" DIA ROLLER 20DEG 48" WIDE BELT CEMA E
Part # E6-20U-48-07
BDI # 21977690
Features
Roller Width - Inch:
33.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Side Mount
E6-20TSA-96-07
Description
E6-20TSA-96-07 INDLER SHELF-ALIGNER ; 6" DIA ROLLER 20DEG 96" WIDE BELT CEMA E
Part # E6-20TSA-96-07
BDI # 21977684
Features
Roller Width - Inch:
33.7
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Mounting Method:
Side Mount
E6-TI-96
Description
E6-TI-96 IMPACT IDLER ROLL ; 6" DIA ROLLER 96" WIDE BELT CEMA E
Part # E6-TI-96
BDI # 21979054
Features
Roller Width - Inch:
33.75
Roller Width - Millimeter:
857.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
2438.4
Product Name:
Roller
Belt Width - Inch:
96