D5-20U-36-09
Description
D5-20U-36-09 STEEL IDLER ; 5" DIA ROLLER 20DEG 36" WIDE BELT CEMA D
Part # D5-20U-36-09
BDI # 21980631
Features
Roller Width - Inch:
27.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Mounting Method:
Side Mount
D6-20UI-36
Description
D6-20UI-36 IMPACT IDLER ; 6" DIA ROLL 20DEG 36" WIDE BELT CEMA D
Part # D6-20UI-36
BDI # 21979400
Features
Roller Width - Inch:
27.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Mounting Method:
Side Mount
C6-20U-36-09
Description
C6-20U-36-09 STEEL IDLER ; 6" DIA ROLLER 20DEG 36" WIDE BELT CEMA C
Part # C6-20U-36-09
BDI # 21980599
Features
Roller Width - Inch:
27.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Mounting Method:
Side Mount
C6-RSA4-24-09
Description
C6-RSA4-24-09 STEEL RETURN SHELF-ALIGNER ; 6" DIA ROLL 24"WIDE BELT CEMA C 4.5"DROP
Part # C6-RSA4-24-09
BDI # 21980206
Features
Roller Width - Inch:
27.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Mounting Method:
Top Mount
C4-RSA1-24
Description
C4-RSA1-24 IDLER SELF-ALIGNER ASSEMBLY ; CEMA C 4" DIA RETURN 24" BELT W
Part # C4-RSA1-24
BDI # 26372740
Features
Roller Width - Inch:
27.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Mounting Method:
Top Mount