Page 1 of 2

Next

Compare
CIC3-S6 1-1/2IN 316SS

COMPARE

CIC3-S6 1-1/2IN 316SS

Description
CIC3-S6 1-1/2IN 316SS COLLAR ; INTERNAL

MARTIN SPROCKET & GR

Part # CIC3-S6 1-1/2IN 316SS

BDI # 24102594

Features

Size: 1-1/2 IN Coupling Dia
Used For: Screw Conveyor
Part Description: Seamless Tubing and Machined Internal Collar
Inch - Metric: Inch
Material: 316 Stainless Steel

Product Name: Internal Collar

Price Inventory : Available to order
Loading Price
QTY

COMPARE

CE3BB-P-SS

Description
CE3BB-P-SS END SHAFT ; 1.5" BORE 9" LG 304SS

MARTIN SPROCKET & GR

Part # CE3BB-P-SS

BDI # 23183313

Features

Size: 1-1/2 IN Coupling Dia
Used For: Screw Conveyor
Part Description: Ball Bearing Type End Shaft
Inch - Metric: Inch
Material: Stainless Steel

Other Features: Plate Type Seal
Product Name: End Shaft

Price Inventory : Available to order
Loading Price
QTY

COMPARE

2CD3 1-1/2 X 16-1/2 #2 DRIVE SHAFT

Description
2CD3 1-1/2 X 16-1/2 #2 DRIVE SHAFT ; W/ 3-1/4" KEY SEAT STD 2-HOLE DRILLING

MARTIN SPROCKET & GR

Part # 2CD3 1-1/2 X 16-1/2 #2 DRIVE SHAFT

BDI # 24754609

Features

Size: 1-1/2 IN Coupling Dia
Used For: Screw Conveyor
Part Description: Single Bearing Pedestal Drive Shaft
Inch - Metric: Inch
Material: Steel

Product Name: Drive Shaft

Price Inventory : Available to order
Loading Price
QTY

COMPARE

CE3BB-SS 1-1/2IN X 8-1/4IN

Description
CE3BB-SS 1-1/2IN X 8-1/4IN END SHAFT

MARTIN SPROCKET & GR

Part # CE3BB-SS 1-1/2IN X 8-1/4IN

BDI # 24715986

Features

Size: 1-1/2 IN Coupling Dia
Used For: Screw Conveyor
Part Description: Ball Bearing Type End Shaft
Inch - Metric: Inch
Material: Stainless Steel

Product Name: End Shaft

Price Inventory : Available to order
Loading Price
QTY

COMPARE

Features

Size: 1-1/2 IN Coupling Dia
Used For: Screw Conveyor
Part Description: Ball Bearing Type Drive Shaft
Inch - Metric: Inch
Material: Steel

Other Features: Plate Type Seal
Product Name: Drive Shaft

Price Inventory : Available to order
Loading Price
QTY