Page 1 of 39

Next

Compare
9CH2164-O

COMPARE

9CH2164-O

Description
9CH2164-O BEARING HANGER ; 9" X 2" 216 -OIL

MARTIN SPROCKET & GR

Part # 9CH2164-O

BDI # 625732

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Mounting Flange to Center of Bearing - Inch: 6.125
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 155.575

Series: 216
Inch - Metric: Inch
Length - Millimeter: 254
Other Features: 9 Inch Conveyor Dia | Hard Iron or Bronze Bearing | Heavy Duty | Flush Mounted Inside the Trough | With Oil Pipe
Length - Inch: 10

Price Inventory : Available to order
Loading Price
QTY
10350063

COMPARE

10350063

Description
G-RAIL SSTS-2.25 TEE ULF 14GA 10FT ; NON RETURNABLE 10/BOX

REXNORD

Part # 10350063

BDI # 24109599

Features

Height - Millimeter: 57.15
Height - Inch: 2.25
Track Width - Millimeter: 57.15
Length - Feet: 10
Track Width - Inch: 2.25

Inch - Metric: Inch
Material: Stainless Steel
Other Features: 14 Gauge Stainless Steel Sheath
Product Name: Guide Rail
Width - Millimeter: 21.082

Price Inventory : Available to order
Loading Price
QTY
16CH2206-SS

COMPARE

16CH2206-SS

Description
16CH2206-SS BEARING HANGER ; SYTLE 220 16" CONV DIA 3" COUPLING SIZE

MARTIN SPROCKET & GR

Part # 16CH2206-SS

BDI # 21991832

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 11.125
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 282.575

Series: 220
Inch - Metric: Inch
Length - Millimeter: 546.1
Other Features: 16 Inch Conveyor Diameter | Friction Type Bearing | Mounting on Top of the Trough Flange | Stainless Steel
Length - Inch: 21.5

Price Inventory : Available to order
Loading Price
QTY
9CH19B4

COMPARE

9CH19B4

Description
9CH19B4 BEARING HANGER ; 9" X 2" 19B -OIL

MARTIN SPROCKET & GR

Part # 9CH19B4

BDI # 625729

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Mounting Flange to Center of Bearing - Inch: 7.125
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 180.975

Series: 19B
Inch - Metric: Inch
Length - Millimeter: 342.9
Other Features: 9 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle
Length - Inch: 13.5

Price Inventory : Available to order
Loading Price
QTY
10350068

COMPARE

10350068

Description
825 J-PROF CHAIN GUIDE ; 24X3MM NON RET

REXNORD

Part # 10350068

BDI # 24114654

Features

Height - Millimeter: 13
Height - Inch: 0.512
Track Width - Millimeter: 0
Length - Feet: 131.234
Track Width - Inch: 0

Inch - Metric: Metric
Material: Polyethylene
Other Features: 3MM Thickness | Clips Onto 1/8" | 11 or 12 Gauge Flat Bar | J-Leg
Product Name: Chain Guide Profile
Width - Millimeter: 24

Price Inventory : Available to order
Loading Price
QTY