Page 1 of 3

Next

Compare
9CH2263

COMPARE

9CH2263

Description
9CH2263 BEARING HANGER ; 226 SERIES 10" LEN 4-1/2" WIDTH

MARTIN SPROCKET & GR

Part # 9CH2263

BDI # 625737

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Mounting Flange to Center of Bearing - Inch: 6.125
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 155.575

Series: 226
Inch - Metric: Inch
Length - Millimeter: 254
Other Features: 9 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 10

Price Inventory : In stock
$ 101.23 / each QTY
9CH2264

COMPARE

9CH2264

Description
9CH2264 BEARING HANGER ; 2" SHAFT DIA 6-1/8" MOUNTING FLANGE

MARTIN SPROCKET & GR

Part # 9CH2264

BDI # 625739

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Mounting Flange to Center of Bearing - Inch: 6.125
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 155.575

Series: 226
Inch - Metric: Inch
Length - Millimeter: 254
Other Features: 9 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 10

Price Inventory : In stock
$ 102.59 / each QTY
568-687402

COMPARE

568-687402

Description
568-687402 ROLLER TRANSFER PLATE ; NON-RETURNABLE ROL-PLT 568 CNTR L115MM

REXNORD

Part # 10107059

BDI # 19435796

Features

Roller Width - Inch: 3.82
Roller Width - Millimeter: 97.028
Series: 568
Length - Feet: 0.083
Height - Millimeter: 22.352

Roller Diameter - Millimeter: 10.922
Roller Diameter - Inch: 0.43
Inch - Metric: Inch
Roller Material: Acetal
Other Features: Center Module | Stainless Steel Roller Shaft

Price Inventory : In stock
$ 25.13 / each QTY
ROL-PLT 567 LIP3 L115MM HP

COMPARE

ROL-PLT 567 LIP3 L115MM HP

Description
ROL-PLT 567 LIP3 L115MM HP TRNSFR PLATE ; NON-RETURNABLE 567-687382 RLR TRPLT

REXNORD

Part # 10106951

BDI # 19435797

Features

Roller Width - Inch: 3.82
Roller Width - Millimeter: 97.028
Series: 567
Length - Feet: 0.172
Height - Millimeter: 22.352

Roller Diameter - Millimeter: 10.922
Roller Diameter - Inch: 0.43
Inch - Metric: Inch
Roller Material: Acetal
Other Features: Side Module with Nose | Stainless Steel Roller Shaft

Price Inventory : In stock
$ 28.52 / each QTY
672-687432

COMPARE

672-687432

Description
ROL-PLT 672 LIP2 L115MM HP 672-687432 ; NON-RETURNABLE ROLLER TRANSFER PLATE

REXNORD

Part # 10138180

BDI # 19435795

Features

Roller Width - Inch: 3.82
Roller Width - Millimeter: 97.028
Series: 672
Length - Feet: 0.139
Height - Millimeter: 22.352

Roller Diameter - Millimeter: 10.922
Roller Diameter - Inch: 0.43
Inch - Metric: Inch
Roller Material: Acetal
Other Features: Side Module with Nose | Stainless Steel Roller Shaft

Price Inventory : In stock
$ 29.93 / each QTY