150 1/2 A B ST
Description
150 1/2 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 150 1/2 A B ST
BDI # 476434
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
2300
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.281
Overall Width - Inch:
10.188
M3 1/2 G ST
Description
M3 1/2 G ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # M3 1/2 G ST
BDI # 476933
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
2300
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Precision Ball Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.188
Overall Width - Inch:
6.469
150 1/2 G ST
Description
150 1/2 G ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 150 1/2 G ST
BDI # 476432
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
2300
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.281
Overall Width - Inch:
10.188
165 1/2 A B ST
Description
165 1/2 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 165 1/2 A B ST
BDI # 476472
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
2300
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.719
Overall Width - Inch:
10.188
165 1/2 D E ST
Description
165 1/2 D E ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 165 1/2 D E ST
BDI # 476481
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
2300
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.719
Overall Width - Inch:
8.188