HERA75PS 30.14 213TC 1.938
Description
HERA75PS 30.14 213TC 1.938 WORM GR REDCR ; NON-RETURNABLE
Part # HERA75PS 30.14 213TC 1.938
BDI # 475102
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
58.1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
108.89
Nominal Center Distance - Inch:
4.287
Other Features:
Single Reduction | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
8.36
HERA75PS 30.14 56C 2.188
Description
HERA75PS 30.14 56C 2.188 WORM GEAR REDCR ; NON-RETURNABLE
Part # HERA75PS 30.14 56C 2.188
BDI # 474948
Features
Mounting Frame:
56C
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
58.1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
108.89
Nominal Center Distance - Inch:
4.287
Other Features:
Single Reduction | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
18.24
HERA75AS 30.14 (52) 3.438
Description
HERA75AS 30.14 (52) 3.438 WORM GR REDCR ; NON-RETURNABLE
Part # HERA75AS 30.14 (52) 3.438
BDI # 475305
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
58.1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
108.89
Nominal Center Distance - Inch:
4.287
Other Features:
Single Reduction | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
19.05
HERA75ES 30.14 182TC 2.000
Description
HERA75ES 30.14 182TC 2.000 WORM GR REDCR ; NON-RETURNABLE
Part # HERA75ES 30.14 182TC 2.000
BDI # 474773
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
58.1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
108.89
Nominal Center Distance - Inch:
4.287
Other Features:
Single Reduction | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
8.36
HERA75ES 30.14 213TC 2.438;0250-55907
Description
HERA75ES 30.14 213TC 2.438 WORM GR REDCR ; NON-RETURNABLE
Part # HERA75ES 30.14 213TC 2.438 ; 0250-55907
BDI # 474843
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
58.1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
108.89
Nominal Center Distance - Inch:
4.287
Other Features:
Single Reduction | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
8.36