863BF-80K-M8
Description
863BF-80K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # 863BF-80K-M8
BDI # 180303
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
21.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
17.13
Overall Width - Inch:
9.84
425 80/1 A WR 56C 1.875
Description
0230-17311 ; 425 80/1 A WR 56C 1.875 ; POR WORM GEAR DRIVE NON RET SINGLE REDUC
Part # 425 80/1 A WR 56C 1.875
BDI # 23701706
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
1.6
Flange Outside Diameter - Millimeter:
1.6
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
107.95
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
107.95
Mounting Method:
Shaft Mounted
212 80/1 A WR 1.188
Description
212 80/1 A WR 1.188 WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 212 80/1 A WR 1.188
BDI # 23687025
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
21.9
Flange Outside Diameter - Millimeter:
21.9
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
52.324
Mounting Method:
Shaft Mounted
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
21.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
12.03
Overall Width - Inch:
6.62
SSW325 80/1 A WR 56C 1.250
Description
SSW325 80/1 A WR 56C 1.250 WORM GR REDCR ; NON-RETURNABLE
Part # SSW325 80/1 A WR 56C 1.250
BDI # 23698227
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
21.9
Flange Outside Diameter - Millimeter:
21.9
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction
Assembly Components:
82.55
Mounting Method:
Shaft Mounted