P1 25 MM
Description
P1 25 MM SPLIT TAPER BUSHING ; 25MM BORE 49.225MM OD 49.276MM LTB
Part # P1 25 MM
BDI # 20306512
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
25
Bore - Inch:
0.984
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Malleable Iron - Ductile Iron
Global Part Number GPN:
17867
Bushing Series:
P1
SF 1 5/16 5/16
Description
SF 1 5/16 5/16 QD BUSHING ; NON-RETURNABLE
Part # SF 1 5/16 5/16
BDI # 332137
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
52.4
Length Thru Bore - Inch:
2.063
Outside Diameter - Millimeter:
79.375
Bore - Millimeter:
33.35
Bore - Inch:
1.313
Global Part Number GPN:
17670
Bushing Series:
SF
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
92.075
Length Thru Bore - Inch:
3.625
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
66.675
Bore - Inch:
2.625
Global Part Number GPN:
17284
Bushing Series:
F
P1 1 3/8 6 SPL B
Description
P1 1 3/8 6 SPL B SPLIT TAPER BUSHING ; NON-RETURNABLE
Part # P1 1 3/8 6 SPL B
BDI # 326444
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Malleable Iron - Ductile Iron
Bushing Series:
P1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.25
Length Thru Bore - Millimeter:
238.125
Length Thru Bore - Inch:
9.375
Outside Diameter - Millimeter:
209.55
Bore - Millimeter:
98.425
Bore - Inch:
3.875
Global Part Number GPN:
17529
Bushing Series:
P