Features
Thread Size:
4.716-12
Inch - Metric:
Inch
Outside Diameter - Inch:
5.693
Outside Diameter - Millimeter:
144.602
Threads per Inch:
12
Nominal Thickness - Inch:
0.823
Nominal Thickness - Millimeter:
20.904
AN 24
Description
AN 24 BEARING LOCKNUT ; 6-1/8" OD 0.823" NOMINAL THICKNESS
Part # AN 24
BDI # 1353819
Features
Thread Size:
4.716-12
Inch - Metric:
Inch
Outside Diameter - Inch:
6.13
Outside Diameter - Millimeter:
155.702
Threads per Inch:
12
Nominal Thickness - Inch:
0.823
Nominal Thickness - Millimeter:
20.904
TAN24-2
Description
TAN24-2 BRG LOCKNUT ; 12TPI 6-1/8" OD 0.823" NOMINAL THK
Part # TAN24-2
BDI # 1374130
Features
Thread Size:
4.716-12
Inch - Metric:
Inch
Outside Diameter - Inch:
6.125
Outside Diameter - Millimeter:
155.575
Other Features:
Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.823
Nominal Thickness - Millimeter:
20.904