Features
Thread Size:
6.284-8
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Threads per Inch:
8
Nominal Thickness - Inch:
1.041
Nominal Thickness - Millimeter:
26.441
TAN132-2
Description
TAN132-2 BRG LOCKNUT ; 8TPI 8-1/16" OD 1.291" NOMINAL THK
Part # TAN132-2
BDI # 1374117
Features
Thread Size:
6.284-8
Inch - Metric:
Inch
Outside Diameter - Inch:
8.063
Outside Diameter - Millimeter:
204.8
Other Features:
Steel
Threads per Inch:
8
Nominal Thickness - Inch:
1.291
Nominal Thickness - Millimeter:
32.791
Features
Thread Size:
6.284-8
Inch - Metric:
Inch
Outside Diameter - Inch:
8.063
Outside Diameter - Millimeter:
204.8
Threads per Inch:
8
Nominal Thickness - Inch:
1.041
Nominal Thickness - Millimeter:
26.441
Features
Thread Size:
6.284-8
Inch - Metric:
Inch
Outside Diameter - Inch:
8.068
Outside Diameter - Millimeter:
204.927
Threads per Inch:
12
Nominal Thickness - Inch:
1.014
Nominal Thickness - Millimeter:
25.756