Features
Thread Size:
M70 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.622
Outside Diameter - Millimeter:
92
Nominal Thickness - Inch:
0.472
Nominal Thickness - Millimeter:
12
Features
Thread Size:
M70 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.622
Outside Diameter - Millimeter:
92
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.551
Nominal Thickness - Millimeter:
14
Features
Thread Size:
M70 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Outside Diameter - Millimeter:
100
Other Features:
Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner
Nominal Thickness - Inch:
1.102
Nominal Thickness - Millimeter:
28
KM 14
Description
KM 14 LOCKNUT, USAF USDAF SPLIT-SPHERE SAF-XT SAFS (SMARTCATALOG)
Part # 723344
BDI # 27295168
Features
Thread Size:
M70 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.622
Outside Diameter - Millimeter:
92
Nominal Thickness - Inch:
0.472
Nominal Thickness - Millimeter:
12
Features
Thread Size:
M70 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.622
Outside Diameter - Millimeter:
92
Other Features:
High Strength Steel | Integral Locking Device | M8 Grub Screw | Pressure Plate
Nominal Thickness - Inch:
0.551
Nominal Thickness - Millimeter:
14