30H100 1610 NR. TH10030
Description
SATI 30H100 1610 NR. TH10030
Part # 30H100 1610 NR. TH10030
BDI # 1405596
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
128
Inch - Metric:
Inch
Outside Diameter - Inch:
4.72
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
121.28
Mounting Method:
Bushed
23H100 1610 NR. TH10023
Description
SATI 23H100 1610 NR. TH10023
Part # 23H100 1610 NR. TH10023
BDI # 1405591
Features
Pitch Diameter - Inch:
3.661
Flange Outside Diameter - Millimeter:
97
Inch - Metric:
Inch
Outside Diameter - Inch:
3.607
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
92.98
Mounting Method:
Bushed
23H150 1610 NR. TH15023
Description
SATI 23H150 1610 NR. TH15023
Part # 23H150 1610 NR. TH15023
BDI # 840736
Features
Pitch Diameter - Inch:
3.661
Flange Outside Diameter - Millimeter:
97
Inch - Metric:
Inch
Outside Diameter - Inch:
3.607
Face Width - Millimeter:
45
Face Width - Inch:
1.772
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
92.98
Mounting Method:
Bushed
19H200 1210 NR. TH20019
Description
SATI 19H200 1210 NR. TH20019
Part # 19H200 1210 NR. TH20019
BDI # 1405598
Features
Pitch Diameter - Inch:
3.024
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Inch
Outside Diameter - Inch:
2.97
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
76.81
Mounting Method:
Bushed
40H100 1610 NR. TH10040
Description
SATI 40H100 1610 NR. TH10040
Part # 40H100 1610 NR. TH10040
BDI # 840735
Features
Pitch Diameter - Inch:
6.366
Flange Outside Diameter - Millimeter:
168
Inch - Metric:
Inch
Outside Diameter - Inch:
6.312
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
161.7
Mounting Method:
Bushed