PHP 14H150RSB
Description
PHP 14H150RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 14H150RSB
BDI # 1289267
Features
Pitch Diameter - Inch:
2.228
Flange Outside Diameter - Millimeter:
63
Inch - Metric:
Inch
Outside Diameter - Inch:
2.174
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
56.6
Mounting Method:
Rough Bore
PHP 14H100TB
Description
PHP 14H100TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 14H100TB
BDI # 1289241
Features
Pitch Diameter - Inch:
2.228
Flange Outside Diameter - Millimeter:
63
Inch - Metric:
Inch
Outside Diameter - Inch:
2.174
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
56.6
Mounting Method:
Bushed
PHP 14H100RSB
Description
PHP 14H100RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 14H100RSB
BDI # 1289200
Features
Pitch Diameter - Inch:
2.228
Flange Outside Diameter - Millimeter:
63
Inch - Metric:
Inch
Outside Diameter - Inch:
2.174
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
56.6
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.228
Flange Outside Diameter - Millimeter:
62
Inch - Metric:
Inch
Outside Diameter - Inch:
2.174
Face Width - Millimeter:
27
Face Width - Inch:
1.063
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
56.6
Mounting Method:
Bushed
PHP 14H075RSB
Description
PHP 14H075RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 14H075RSB
BDI # 1289128
Features
Pitch Diameter - Inch:
2.228
Flange Outside Diameter - Millimeter:
63
Inch - Metric:
Inch
Outside Diameter - Inch:
2.174
Face Width - Millimeter:
27
Face Width - Inch:
1.063
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
56.6
Mounting Method:
Rough Bore