Features
Pitch Diameter - Inch:
5.57
Flange Outside Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Outside Diameter - Inch:
5.516
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter:
141.478
Mounting Method:
Bushed
PHP 35H075TB
Description
PHP 35H075TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 35H075TB
BDI # 1289189
Features
Pitch Diameter - Inch:
5.57
Flange Outside Diameter - Millimeter:
151
Inch - Metric:
Inch
Outside Diameter - Inch:
5.517
Face Width - Millimeter:
27
Face Width - Inch:
1.063
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
141.49
Mounting Method:
Bushed