30XL037 NKW 2SS ALTERED
Description
30XL037 NKW 2SS ALTERED TIMING PULLEY ; 3/8" BORE(0.375/0.376)
Part # 30XL037 NKW 2SS ALTERED
BDI # 25196400
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
54.305
Inch - Metric:
Inch
Outside Diameter - Inch:
1.89
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525
30XL037 3/32X3/64 KW 2SS ALTERED
Description
30XL037 3/32X3/64 KW 2SS ALTERED PULLEY ; 3/8" BORE(0.375/0.376)
Part # 30XL037 3/32X3/64 KW 2SS ALTERED
BDI # 25196399
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
54.305
Inch - Metric:
Inch
Outside Diameter - Inch:
1.89
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525
40XL037 X 3/8 2SS
Description
40XL037 X 3/8 2SS TIMING BELT PULLEY ; 0.2" PITCH 40 TOOTH 0.375" BELT WD
Part # 40XL037 X 3/8 2SS
BDI # 22595770
Features
Pitch Diameter - Inch:
2.546
Inch - Metric:
Inch
Outside Diameter - Inch:
2.526
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Pitch Diameter - Millimeter:
64.668
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
Belt Style:
XL
24XL037 X 16MM 5MM KW
Description
24XL037 X 16MM 5MM KW ; TIMING BELT PULLEY
Part # 24XL037 X 16MM 5MM KW
BDI # 24864328
Features
Pitch Diameter - Inch:
1.528
Flange Outside Diameter - Millimeter:
44.602
Inch - Metric:
Inch
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Pitch Diameter - Millimeter:
38.811
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
24XL037 3/8 (2) 8-32 UNC SS
Description
24XL037 3/8 (2) 8-32 UNC SS SYNC PULLEY
Part # 24XL037 3/8 (2) 8-32 UNC SS
BDI # 24750352
Features
Pitch Diameter - Inch:
1.528
Flange Outside Diameter - Millimeter:
44.602
Inch - Metric:
Inch
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Pitch Diameter - Millimeter:
38.811
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525