66T10/44-0 NR. 66T1044
Description
SATI 66T10/44-0 NR. 66T1044
Part # 66T10/44-0 NR. 66T1044
BDI # 1404498
Features
Pitch Diameter - Inch:
5.52
Inch - Metric:
Metric
Outside Diameter - Inch:
5.441
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
140.2
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50
66ST10/48-0 NR. 66ST148
Description
SATI 66ST10/48-0 NR. 66ST148
Part # 66ST10/48-0 NR. 66ST148
BDI # 1404483
Features
Pitch Diameter - Inch:
6.022
Inch - Metric:
Metric
Outside Diameter - Inch:
5.943
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
152.95
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50
66ST10/60-0 NR. 66ST160
Description
SATI 66ST10/60-0 NR. 66ST160
Part # 66ST10/60-0 NR. 66ST160
BDI # 1404484
Features
Pitch Diameter - Inch:
7.526
Inch - Metric:
Metric
Outside Diameter - Inch:
7.445
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
191.15
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50
66T10/20-2 NR. 66T1020
Description
SATI 66T10/20-2 NR. 66T1020
Part # 66T10/20-2 NR. 66T1020
BDI # 1404487
Features
Pitch Diameter - Inch:
2.512
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.433
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
63.8
Mounting Method:
Rough Bore
66ST10/18-2 NR. 66ST118
Description
SATI 66ST10/18-2 NR. 66ST118
Part # 66ST10/18-2 NR. 66ST118
BDI # 1404469
Features
Pitch Diameter - Inch:
2.262
Flange Outside Diameter - Millimeter:
60
Inch - Metric:
Metric
Outside Diameter - Inch:
2.183
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
57.45
Mounting Method:
Rough Bore