40T10/12-2 NR. 40T1012
Description
SATI 40T10/12-2 NR. 40T1012
Part # 40T10/12-2 NR. 40T1012
BDI # 1404414
Features
Pitch Diameter - Inch:
1.51
Flange Outside Diameter - Millimeter:
42
Inch - Metric:
Metric
Outside Diameter - Inch:
1.431
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
38.35
Mounting Method:
Rough Bore
31T10/12-2 NR. 31T1012
Description
SATI 31T10/12-2 NR. 31T1012
Part # 31T10/12-2 NR. 31T1012
BDI # 1404304
Features
Pitch Diameter - Inch:
1.51
Flange Outside Diameter - Millimeter:
42
Inch - Metric:
Metric
Outside Diameter - Inch:
1.431
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
38.35
Mounting Method:
Rough Bore