31ST10/19-2 NR. 31ST119
Description
SATI 31ST10/19-2 NR. 31ST119
Part # 31ST10/19-2 NR. 31ST119
BDI # 1404289
Features
Pitch Diameter - Inch:
2.381
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.307
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
60.479
Mounting Method:
Rough Bore
47T10/19-2 NR. 47T1019
Description
SATI 47T10/19-2 NR. 47T1019
Part # 47T10/19-2 NR. 47T1019
BDI # 1404454
Features
Pitch Diameter - Inch:
2.388
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.309
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
60.65
Mounting Method:
Rough Bore
31T10/19-2 NR. 31T1019
Description
SATI 31T10/19-2 NR. 31T1019
Part # 31T10/19-2 NR. 31T1019
BDI # 1404309
Features
Pitch Diameter - Inch:
2.388
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.309
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
60.65
Mounting Method:
Rough Bore
47ST10/19-2 NR. 47ST119
Description
SATI 47ST10/19-2 NR. 47ST119
Part # 47ST10/19-2 NR. 47ST119
BDI # 1404438
Features
Pitch Diameter - Inch:
2.381
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.307
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
60.479
Mounting Method:
Rough Bore
40ST10/19-2 NR. 40ST119
Description
SATI 40ST10/19-2 NR. 40ST119
Part # 40ST10/19-2 NR. 40ST119
BDI # 1404399
Features
Pitch Diameter - Inch:
2.381
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.307
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
60.479
Mounting Method:
Rough Bore