40ST10/44-0 NR. 40ST144
Description
SATI 40ST10/44-0 NR. 40ST144
Part # 40ST10/44-0 NR. 40ST144
BDI # 1404411
Features
Pitch Diameter - Inch:
5.52
Inch - Metric:
Metric
Outside Diameter - Inch:
5.441
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
140.2
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
66T10/44-0 NR. 66T1044
Description
SATI 66T10/44-0 NR. 66T1044
Part # 66T10/44-0 NR. 66T1044
BDI # 1404498
Features
Pitch Diameter - Inch:
5.52
Inch - Metric:
Metric
Outside Diameter - Inch:
5.441
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
140.2
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50
40T10/44-0 NR. 40T1044
Description
SATI 40T10/44-0 NR. 40T1044
Part # 40T10/44-0 NR. 40T1044
BDI # 1404431
Features
Pitch Diameter - Inch:
5.52
Inch - Metric:
Metric
Outside Diameter - Inch:
5.441
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
140.2
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
66ST10/44-0 NR. 66ST144
Description
SATI 66ST10/44-0 NR. 66ST144
Part # 66ST10/44-0 NR. 66ST144
BDI # 1404482
Features
Pitch Diameter - Inch:
5.52
Inch - Metric:
Metric
Outside Diameter - Inch:
5.441
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
140.2
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50
47T10/44-0 NR. 47T1044
Description
SATI 47T10/44-0 NR. 47T1044
Part # 47T10/44-0 NR. 47T1044
BDI # 1404466
Features
Pitch Diameter - Inch:
5.52
Inch - Metric:
Metric
Outside Diameter - Inch:
5.441
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
140.2
Mounting Method:
Rough Bore
Belt Width - Millimeter:
32