F14M-36S-20
Description
F14M-36S-20 SYNCHRONOUS PULLEY ; 14MM P 36GROVES
Part # F14M-36S-20
BDI # 1124150
Features
Pitch Diameter - Inch:
6.315
Flange Outside Diameter - Millimeter:
173.228
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
160.401
Mounting Method:
Bushed
F14M-36S-37
Description
F14M-36S-37 SYNCHRONOUS PULLEY ; 14MM P 36GROVES
Part # F14M-36S-37
BDI # 1124151
Features
Pitch Diameter - Inch:
6.315
Flange Outside Diameter - Millimeter:
173.228
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
160.401
Mounting Method:
Bushed