PB14MX-38S-125
Description
PB14MX-38S-125 SYNCHRONOUS PULLEY ; 14MM P 38GROVES
Part # PB14MX-38S-125
BDI # 1125974
Features
Pitch Diameter - Inch:
6.666
Flange Outside Diameter - Millimeter:
182.118
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
169.316
Mounting Method:
Rough Bore
PB14MX-29S-125
Description
PB14MX-29S-125 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 29GROVES
Part # PB14MX-29S-125
BDI # 1125950
Features
Pitch Diameter - Inch:
5.087
Flange Outside Diameter - Millimeter:
146.304
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
129.21
Mounting Method:
Rough Bore
PB14MX-28S-37
Description
PB14MX-28S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # PB14MX-28S-37
BDI # 1125947
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
137.16
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Rough Bore
P38-14MGT-170-MPB
Description
P38-14MGT-170-MPB SYNCHRONOUS PULLEY ; NON-RETURNABLE 38GROVES 14MM P 170MM W
Part # P38-14MGT-170-MPB
BDI # 1125681
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
182.042
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
179.324
Face Width - Inch:
7.06
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Rough Bore
PB14MX-40S-90
Description
PB14MX-40S-90 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 40GROVES
Part # PB14MX-40S-90
BDI # 1125979
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
191.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Rough Bore