14MX-34S-68
Description
14MX-34S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 14MX-34S-68
BDI # 1094913
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
164.084
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Bushed
P34-14MGT-55
Description
P34-14MGT-55 SYNCHRONOUS PULLEY ; 55MM BELT W 14MM BELT PIT 14M-55
Part # P34-14MGT-55
BDI # 1125638
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
61.722
Face Width - Inch:
2.43
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Bushed
F34-14MGT-55-SK
Description
F34-14MGT-55-SK SYNCHRONOUS PULLEY ; NON-RETURNABLE 34GROVES 14MM P 55MM W
Part # F34-14MGT-55-SK
BDI # 1124177
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
164.211
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
61.722
Face Width - Inch:
2.43
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Bushed
PB14MX-34S-125
Description
PB14MX-34S-125 SYNCHRONOUS PULLEY ; 14MM P 34GROVES
Part # PB14MX-34S-125
BDI # 1125965
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
164.338
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
160
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
151.52
Mounting Method:
Bushed