Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
226
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
84
Face Width - Inch:
3.307
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
213.9
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.08
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
52.32
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
213.89
Mounting Method:
Bushed
P48-14MGT-170
Description
P48-14MGT-170 SYNCHRONOUS PULLEY ; 48GROVES 14MM P 170MM W
Part # P48-14MGT-170
BDI # 1125752
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.101
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
179.324
Face Width - Inch:
7.06
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Bushed
PB14MX-48S-125
Description
PB14MX-48S-125 SYNCHRONOUS PULLEY ; 14MM P 48GROVES
Part # PB14MX-48S-125
BDI # 1125982
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Rough Bore
14MX-48S-37
Description
14MX-48S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 14MX-48S-37
BDI # 1094964
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Bushed