140G-14M-37-3535
Description
GTR-140G-14M-37 SYNCHRONOUS PULLEY
Part # 140G-14M-37-3535
BDI # 415781
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577342
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
GTR-168G-14M-37-3535TL
Description
GTR-168G-14M-37 ; 3535TL FALCON SPROCKET
Part # GTR-168G-14M-37-3535TL
BDI # 415786
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Falcon HTC Belt Style | Taper Lock Bushing
Global Part Number GPN:
577346
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed