PHP 168-14M-170TB
Description
PHP 168-14M-170TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 168-14M-170TB
BDI # 1289803
Features
Pitch Diameter - Inch:
29.483
Inch - Metric:
Metric
Outside Diameter - Inch:
29.37
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
748.86
Mounting Method:
Bushed
Belt Width - Millimeter:
170
PHP 112-14M-170TB
Description
PHP 112-14M-170TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 112-14M-170TB
BDI # 1289801
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.528
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
170
PHP 192-14M-170TB
Description
PHP 192-14M-170TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 192-14M-170TB
BDI # 1289804
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.583
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
855.62
Mounting Method:
Bushed
Belt Width - Millimeter:
170
14414MT170A-5050
Description
14414MT170A 5050 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 14414MT170A-5050
BDI # 923029
Features
Pitch Diameter - Inch:
25.364
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
644.246
Mounting Method:
Bushed
Belt Width - Millimeter:
170
21614MT170A-5050
Description
21614MT170A 5050 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 21614MT170A-5050
BDI # 923348
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Bushed
Belt Width - Millimeter:
170