2MR-15S-06
Description
2MR-15S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 15GROVES 6MM W
Part # 2MR-15S-06
BDI # 1102602
Features
Pitch Diameter - Inch:
0.376
Flange Outside Diameter - Millimeter:
14.097
Inch - Metric:
Metric
Outside Diameter - Inch:
0.356
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
9.55
Mounting Method:
Rough Bore
2MR-15S-09
Description
2MR-15S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 15GROVES 9MM W
Part # 2MR-15S-09
BDI # 1102603
Features
Pitch Diameter - Inch:
0.376
Flange Outside Diameter - Millimeter:
14.097
Inch - Metric:
Metric
Outside Diameter - Inch:
0.356
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
2 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
9.55
Mounting Method:
Rough Bore