2MR-21S-06
Description
2MR-21S-06 SYNCHRONOUS PULLEY ; 2MR P 21GROVES 6MM W
Part # 2MR-21S-06
BDI # 1102651
Features
Pitch Diameter - Inch:
0.526
Flange Outside Diameter - Millimeter:
18.034
Inch - Metric:
Metric
Outside Diameter - Inch:
0.506
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
13.36
Mounting Method:
Rough Bore
2MR-21S-09
Description
2MR-21S-09 SYNCHRONOUS PULLEY ; 2MR P 21GROVES 9MM W
Part # 2MR-21S-09
BDI # 1102652
Features
Pitch Diameter - Inch:
0.526
Flange Outside Diameter - Millimeter:
18.034
Inch - Metric:
Metric
Outside Diameter - Inch:
0.506
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
13.36
Mounting Method:
Rough Bore