2MR-24S-09
Description
2MR-24S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 24GROVES 9MM W
Part # 2MR-24S-09
BDI # 1102668
Features
Pitch Diameter - Inch:
0.602
Flange Outside Diameter - Millimeter:
20.066
Inch - Metric:
Metric
Outside Diameter - Inch:
0.582
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
15.291
Mounting Method:
Rough Bore
2MR-24S-06
Description
2MR-24S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 24GROVES 6MM W
Part # 2MR-24S-06
BDI # 1102667
Features
Pitch Diameter - Inch:
0.602
Flange Outside Diameter - Millimeter:
20.066
Inch - Metric:
Metric
Outside Diameter - Inch:
0.582
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
15.291
Mounting Method:
Rough Bore