2MR-26S-06
Description
2MR-26S-06 SYNCHRONOUS PULLEY ; 2MR P 26GROVES 6MM W
Part # 2MR-26S-06
BDI # 1102680
Features
Pitch Diameter - Inch:
0.652
Flange Outside Diameter - Millimeter:
21.336
Inch - Metric:
Metric
Outside Diameter - Inch:
0.632
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
16.561
Mounting Method:
Rough Bore
2MR-26S-09
Description
2MR-26S-09 SYNCHRONOUS PULLEY ; 2MR P 26GROVES 9MM W
Part # 2MR-26S-09
BDI # 1102681
Features
Pitch Diameter - Inch:
0.652
Flange Outside Diameter - Millimeter:
21.336
Inch - Metric:
Metric
Outside Diameter - Inch:
0.632
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
16.561
Mounting Method:
Rough Bore