2MR-80S-06
Description
2MR-80S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 80GROVES 6MM W
Part # 2MR-80S-06
BDI # 1102794
Features
Pitch Diameter - Inch:
2.005
Inch - Metric:
Metric
Outside Diameter - Inch:
1.985
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
50.927
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
2MR-80S-09
Description
2MR-80S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 80GROVES 9MM W
Part # 2MR-80S-09
BDI # 1102795
Features
Pitch Diameter - Inch:
2.005
Inch - Metric:
Metric
Outside Diameter - Inch:
1.985
Face Width - Millimeter:
12.522
Face Width - Inch:
0.493
Belt Pitch:
2 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
50.927
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9