2MR-16S-06
Description
2MR-16S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 16GROVES 6MM W
Part # 2MR-16S-06
BDI # 1102616
Features
Pitch Diameter - Inch:
0.401
Flange Outside Diameter - Millimeter:
14.732
Inch - Metric:
Metric
Outside Diameter - Inch:
0.381
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
10.185
Mounting Method:
Rough Bore
2MR-16S-09
Description
2MR-16S-09 SYNCHRONOUS PULLEY ; 2MR P 16GROVES 9MM W
Part # 2MR-16S-09
BDI # 1102617
Features
Pitch Diameter - Inch:
0.401
Flange Outside Diameter - Millimeter:
14.732
Inch - Metric:
Metric
Outside Diameter - Inch:
0.381
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
2 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
10.185
Mounting Method:
Rough Bore