2MR-28S-06
Description
2MR-28S-06 SYNCHRONOUS PULLEY ; 2MR P 28GROVES 6MM W
Part # 2MR-28S-06
BDI # 1102688
Features
Pitch Diameter - Inch:
0.702
Flange Outside Diameter - Millimeter:
22.733
Inch - Metric:
Metric
Outside Diameter - Inch:
0.682
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
17.831
Mounting Method:
Rough Bore
2MR-28S-09
Description
2MR-28S-09 SYNCHRONOUS PULLEY ; 2MR P 28GROVES 9MM W
Part # 2MR-28S-09
BDI # 1102689
Features
Pitch Diameter - Inch:
0.702
Flange Outside Diameter - Millimeter:
22.733
Inch - Metric:
Metric
Outside Diameter - Inch:
0.682
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
17.831
Mounting Method:
Rough Bore