16T2.5/20-2 NR. 16T2020
Description
SATI 16T2.5/20-2 NR. 16T2020
Part # 16T2.5/20-2 NR. 16T2020
BDI # 1404100
Features
Pitch Diameter - Inch:
0.63
Flange Outside Diameter - Millimeter:
20
Inch - Metric:
Metric
Outside Diameter - Inch:
0.606
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
16
Mounting Method:
Rough Bore