16T2.5/30-2 NR. 16T2030
Description
SATI 16T2.5/30-2 NR. 16T2030
Part # 16T2.5/30-2 NR. 16T2030
BDI # 1404106
Features
Pitch Diameter - Inch:
0.943
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Metric
Outside Diameter - Inch:
0.919
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
23.95
Mounting Method:
Rough Bore