16T2.5/32-2 NR. 16T2032
Description
SATI 16T2.5/32-2 NR. 16T2032
Part # 16T2.5/32-2 NR. 16T2032
BDI # 1404107
Features
Pitch Diameter - Inch:
1.022
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
0.982
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
25.95
Mounting Method:
Rough Bore